Ashcroft 4.5" Low-Pressure Brass Bellows Gauge, 0 to 30" WC

Representative image only.

Ashcroft 4.5" Low-Pressure Brass Bellows Gauge, 0 to 30" WC

Ashcroft | Mfr: 45-1188-AS-04L-30IW/ZSI| Item: 6842750

The Ashcroft® 1188 bellows gauge is used when an ASME style low pressure gauge is required

₹156,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹156,000.00INR / Each

Buy It Together

Current Item

Ashcroft 4.5" Low-Pressure Brass Bellows Gauge, 0 to 30" WC
Ashcroft 4.5" Low-Pressure Brass Bellows Gauge, 0 to 30" WC
6842750

₹156,000.00INR / Each
+ =
Total Price 193400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • A variety of wetted parts compatable with many process medias
  • Ideal product solution for many installations
  • Overpressure capability up to 5x full scale range standard
  • 1 year warranty

More About this Item

Its highly sensitive system and standard product features are available to meet many process applications. Available with diaphragm seals, this is an ideal product instrument solution for many installation points. With ranges as low as 10 inches of water vacuum, a variety of wetted parts and case materials and solid front case designs, these low pressure gauges are generally used in applications such as oil & gas, chemical/petrochemical plants, water/wastewater pressure control, and equipment skids.

1 Year Warranty
Specifications
  • Accuracy±2-1-2% full-scale (ANSI/ASME Grade A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (in WC)0
  • Max Pressure (in WC)30
  • Min Temperature (° F)-4
  • Max Temperature (° F)185
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)85
  • Wetted Materials316 SS, brass
  • CasePhenolic
  • Lens Materialpolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurement" WC, oz/in²
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" Low-Pressure Brass Bellows Gauge, 0 to 30" WC
  • Warranty1 year
Reviews
Q&A