Ashcroft 4.5" Industrial Process Gauge 0 to 400 psi

Representative image only.

Ashcroft 4.5" Industrial Process Gauge 0 to 400 psi

Ashcroft | Mfr: 45-1259-SD-04L-400#| Item: 6833714

Gauge features solid front safety case for harsh conditions

₹24,500.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹24,500.00INR / Each

Buy It Together

Current Item

Ashcroft 4.5" Industrial Process Gauge 0 to 400 psi
Ashcroft 4.5" Industrial Process Gauge 0 to 400 psi
6833714

₹24,500.00INR / Each
+ + =
Total Price 81800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 0.5% accuracy complies with ASME B40.1 Grade 2A
  • Micrometer adjustable pointer
  • 316L stainless steel Bourdon tube and socket
  • 1 year warranty

More About this Item

Industries for these rugged process gauges include refineries, petrochemical, chemical, wastewater, and pulp and paper. Bourdon tube is all welded for safety and longer life. Range is vacuum to 20,000 psi.

Heavy- duty gauges are available filled and unfilled; liquid fill is glycerin. Gauge ring features cam lock and fiberglass reinforced thermoplastic; movement is 300 series stainless steel. Gauge’s window is glass. Proof pressure of these industrial gauges is 130% of full scale.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)400
  • Min Temperature (° F)-50
  • Max Temperature (° F)200
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)93
  • Wetted Materials316L SS
  • Lens MaterialGlass
  • Process Connection1/2" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution5 psi
  • Description4.5" Industrial Process Gauge 0 to 400 psi
  • Warranty1 year
Reviews
Q&A