Ashcroft 30052.5 Commercial Gauge with Back Connection, 0 to 3000 psi, 2-1/2" Dial

Representative image only.

Ashcroft 30052.5 Commercial Gauge with Back Connection, 0 to 3000 psi, 2-1/2" Dial

Ashcroft | Mfr: 63-W-1008-A-L-02B-3000#| Item: 6800811

Gauges feature PowerflexX™ shock and vibration protection

₹12,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹12,800.00INR / Each

Buy It Together

Current Item

Ashcroft 30052.5 Commercial Gauge with Back Connection, 0 to 3000 psi, 2-1/2" Dial
Ashcroft 30052.5 Commercial Gauge with Back Connection, 0 to 3000 psi, 2-1/2" Dial
6800811

₹12,800.00INR / Each
+ + =
Total Price 58600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • True zero indication identifies damaged gauges — increases safety and ensures accuracy
  • 1 year warranty

More About this Item

Use these glycerin-filled gauges for easier reading when high-frequency pressure fluctuations or vibrations are present. Gauges construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Min Temperature (° F)20
  • Max Temperature (° F)150
  • Min Temperature (° C)-6
  • Max Temperature (DegreeC)65
  • Liquid FillGlycerin
  • Wetted MaterialsBrass
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), back
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionCommercial Gauge with Back Connection, 0 to 3000 psi, 2-1/2" Dial
  • Warranty1 year
Reviews
Q&A