Ashcroft 3.5" Dry Sanitary Pressure Gauge, 100 psig, 1.5" Tri-Clamp

Representative image only.

Ashcroft 3.5" Dry Sanitary Pressure Gauge, 100 psig, 1.5" Tri-Clamp

Ashcroft | Mfr: 35-1032S-15L-100#| Item: 6880612

FDA compliant and meets USDA requirements and 3A Sanitary Standard 74-00

₹121,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹121,000.00INR / Each

Buy It Together

Current Item

Ashcroft 3.5" Dry Sanitary Pressure Gauge, 100 psig, 1.5" Tri-Clamp
Ashcroft 3.5" Dry Sanitary Pressure Gauge, 100 psig, 1.5" Tri-Clamp
6880612

₹121,000.00INR / Each
+ =
Total Price 158400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • True Zero™ pointer indication — no stop pin to mask false zero reading
  • Use in sterile environments such as food, dairy, and pharmaceutical processing industries — autoclavable to 270°F (149°C)
  • 1 year warranty

More About this Item

Used typically in pharmaceutical, biotechnical, ultra-filtration, or food and dairy industries, these gauges can serve special applications involving chemicals, hard-to-handle liquids, and slurries. Gauges feature electropolished 316L stainless steel socket, Bourdon tube, and diaphragm seal; 300-series stainless steel case and ring; and polycarbonate lens. Bottom connection is 1-½" sanitary quick-connect. Glycerin-filled gauges use pharmaceutical/food quality USP grade glycerin (99.5% pure). Gauges are autoclaveable at 270°F for 15 minutes

1 Year Warranty
Specifications
  • Accuracy±2% full-scale
  • Dial Size (in)3.25
  • Dial Size (mm)83
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Wetted Materials316L SS
  • Case300 SS
  • Lens Materialpolycarbonate
  • Process Connection1-1/2" Tri-Clamp®
  • Unit Of Measurementpsi
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description3.5" Dry Sanitary Pressure Gauge 100 psig, 1.5" Tri-Clamp
  • Warranty1 year
Reviews
Q&A