Ashcroft 21743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 30 PSI: Loop

Representative image only.

Ashcroft 21743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 30 PSI: Loop

Ashcroft | Mfr: 30-2174-SD-02L-30IHGV/30#| Item: 6833937

Three styles of gauges- battery, 4 to 20 mA, or in- line 12 to 36 VDC powered

₹171,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹171,000.00INR / Each

Buy It Together

Current Item

Ashcroft 21743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 30 PSI: Loop
Ashcroft 21743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 30 PSI: Loop
6833937

₹171,000.00INR / Each
+ =
Total Price 201700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • In-line powered unit acts as gauge, transducer, and switch
  • Intrinsically- safe IP65 case
  • Easy to read five digit display
  • 1 year warranty

More About this Item

Digital industrial gauge is perfect for pharmaceutical and biotech with its .25% terminal point accuracy. The multi-functionality of the gauge is great for chemical, pulp and paper, wastewater, and filtration processes, using local indication with the 4 to 20 mA output and switching options. Switch is rated for 125 VAC, 0.5 amp. Because the unit is digital, the switching option has unlimited deadband throughout the range of the gauge, and gives the unit superior set point flexability. Loop and in-line gauges have output signals that enable monitoring and control from remote areas such as control rooms or enclosures. Gauge range is vacuum to 20,000 psi.


Quarter percent accuracy includes linearity, hysteresis, repeatability, and termina

1 Year WarrantyFM ApprovedIP 65
Specifications
  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Max Pressure (PSI)30
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)60
  • Max Vacuum (" Hg)30
  • Wetted Materials17-4PH SS, 316 SS
  • CaseFiberglass-reinforced thermoplastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " WC, ft WC, mPa, mbar, kPa, kg/cm², bar, " Hg, mm Hg
  • Display5-digit LCD, 0.88" H
  • Battery Type4 to 20 mA
  • Electrical Connections2-wire, 20 AWG, shielded
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.00001" Hg
  • DescriptionDigital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 30 PSI: Loop
  • Warranty1 year
Reviews
Q&A