Ashcroft 20743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 100 PSI; Battery

Representative image only.

Ashcroft 20743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 100 PSI; Battery

Ashcroft | Mfr: 30-2074-SD-02L-30IHGV/100#| Item: 6833909

Three styles of gauges- battery, 4 to 20 mA, or in- line 12 to 36 VDC powered

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ashcroft 20743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 100 PSI; Battery
Ashcroft 20743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 100 PSI; Battery
6833909

Call For Price
+ =
Total Price 30700.00 ADD 2 ITEMS TO CART
Product Description

Includes

2 AA batteries.

Key Features

  • In-line powered unit acts as gauge, transducer, and switch
  • Intrinsically- safe IP65 case
  • Easy to read five digit display
  • 1 year warranty

More About this Item

Digital industrial gauge is perfect for pharmaceutical and biotech with its .25% terminal point accuracy. The multi-functionality of the gauge is great for chemical, pulp and paper, wastewater, and filtration processes, using local indication with the 4 to 20 mA output and switching options. Switch is rated for 125 VAC, 0.5 amp. Because the unit is digital, the switching option has unlimited deadband throughout the range of the gauge, and gives the unit superior set point flexability. Loop and in-line gauges have output signals that enable monitoring and control from remote areas such as control rooms or enclosures. Gauge range is vacuum to 20,000 psi.


Quarter percent accuracy includes linearity, hysteresis, repeatability, and termina

1 Year WarrantyFM ApprovedIP 65
Specifications
  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Max Pressure (PSI)100
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)60
  • Max Vacuum (" Hg)30
  • Wetted Materials17-4PH SS, 316 SS
  • CaseFiberglass-reinforced thermoplastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " WC, ft WC, mPa, mbar, kPa, kg/cm², bar, " Hg, mm Hg
  • Display5-digit LCD, 0.88" H
  • Battery Type2 AA (included)
  • Battery Life1000 hours
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.00001" Hg
  • DescriptionDigital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 100 PSI; Battery
  • Warranty1 year
Reviews
Q&A