Ashcroft 14902.5 Dual-Scale Low-Vacuum Gauge 30" H2O to 0 and 0 to 7.5 kPa

Representative image only.

Ashcroft 14902.5 Dual-Scale Low-Vacuum Gauge 30" H2O to 0 and 0 to 7.5 kPa

Ashcroft | Mfr: 25-1490-A-02L-XTU-30IWV| Item: 6893031

Effective low-pressure and low-vacuum response with diaphragm

₹18,200.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,200.00INR / Each

Buy It Together

Current Item

Ashcroft 14902.5 Dual-Scale Low-Vacuum Gauge 30" H2O to 0 and 0 to 7.5 kPa
Ashcroft 14902.5 Dual-Scale Low-Vacuum Gauge 30" H2O to 0 and 0 to 7.5 kPa
6893031

₹18,200.00INR / Each
+ + =
Total Price 122400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • True zero indication identifies damaged gauges increasing safety and ensuring accuracy
  • Built-in snubber minimizes rapid pressure fluctuations
  • 1 year warranty

More About this Item

Gauges have brass socket, beryllium copper diaphragm capsule, painted steel case, and polycarbonate lens. Bottom connection is 1/4" NPT(M).

1 Year Warranty
Specifications
  • Accuracy±2-1-2% full-scale (ANSI/ASME Grade A)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (in WC)-30
  • Max Vacuum (" Hg)2.2
  • Wetted MaterialsBeryllium copper, brass, polysulfone, RTV silicone
  • CasePolysulphone
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" WC, kPa
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDual-Scale Low-Vacuum Gauge 30" H2O to 0 and 0 to 7.5 kPa
  • Warranty1 year
Reviews
Q&A