Ashcroft 1279SS4.5 Process Gauge 0 to 600 psi

Representative image only.

Ashcroft 1279SS4.5 Process Gauge 0 to 600 psi

Ashcroft | Mfr: 45-1279-SS-04L-XLL-600#| Item: 6803916

Exclusive dry gauge gives liquid-filled performance and ±0.5% accuracy!

₹69,800.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹69,800.00INR / Each

Buy It Together

Current Item

Ashcroft 1279SS4.5 Process Gauge 0 to 600 psi
Ashcroft 1279SS4.5 Process Gauge 0 to 600 psi
6803916

₹69,800.00INR / Each
+ =
Total Price 100500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Revolutionary design reduces the effects of vibration and pulsation
  • No more liquid-fill lines—pointers are steady and readable
  • Eliminates the need for specialty fills—provides real cost savings
  • 1 year warranty

More About this Item

Gauges feature and 4 1/2" phenolic case for superior chemical and burn resistance, and a solid front case with a blow-out back for safety. Dry case gauge ensures no leakage, disposal, or environmental issues with any liquid fill. The case ring on all gauges is threaded polycarbonate. The back cover for all dry case gauges is polypropylene and for liquid filled and hermetic cases the cover is polycarbonate. Gauge is easily recalibrated.

1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Min Temperature (° F)-50
  • Max Temperature (° F)180
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)82
  • Wetted Materials316L SS
  • CasePhenolic
  • Lens MaterialGlass
  • Process Connection1/2" NPT(M), lower
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionProcess Gauge 0 to 600 psi
  • Warranty1 year
Reviews
Q&A