Ashcroft 1009 Glycerin-Filled SS Vacuum Gauge, 2.5" Dial, 1/4" NPT(M) Lower Back Connection, 30 to 0" Hg

Representative image only.

Ashcroft 1009 Glycerin-Filled SS Vacuum Gauge, 2.5" Dial, 1/4" NPT(M) Lower Back Connection, 30 to 0" Hg

Ashcroft | Mfr: 25-1009-SWL-02B-30IHGV| Item: 6802220

Liquid-filled to dampen vibration

₹29,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹29,800.00INR / Each

Buy It Together

Current Item

Ashcroft 1009 Glycerin-Filled SS Vacuum Gauge, 2.5" Dial, 1/4" NPT(M) Lower Back Connection, 30 to 0" Hg
Ashcroft 1009 Glycerin-Filled SS Vacuum Gauge, 2.5" Dial, 1/4" NPT(M) Lower Back Connection, 30 to 0" Hg
6802220

₹29,800.00INR / Each
+ + +
Ashcroft 4.5" Industrial Process Gauge 30 to 0" Hg
6833700

₹28,700.00INR / Each
=
Total Price 98900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meets ASME B40.100 specifications
  • Corrosion resistant SS case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 5 year warranty

More About this Item

The Ashcroft® type 1009 Industrial Pressure Gauge is ideal for resisting chemical, weather or corrosion effects. Providing durability, reliability and performance, it is well-suited for aggressive process media applications. A good choice for satisfying many application and installation requirements. Available in 2.5" and 3.5" dial sizes, Ashcroft Duralife pressure gauges are liquid fillable and field convertible for panel mounting. Both zero and span adjustments are standard.

5 Year Warranty
Specifications
  • AccuracyASME B40.100, Grade 1A, +1% of span (Dry), +1.5% of span (Liquid-filled)
  • Dial Size (in)2.5
  • Dial Size (mm)63
  • Max Vacuum (" Hg)0
  • Liquid FillGlycerin
  • Wetted Materials316 stainless steel
  • Case304 stainless steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower back
  • Unit Of Measurement" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution30
  • DescriptionGlycerin-Filled Stainless Steel Vacuum Gauge, 2.5" Dial, 1/4" NPT(M) Lower Back Connection, 30 to 0" Hg
  • Warranty5 years
Reviews
Q&A