Ashcroft 0 to 30 psi and 0 to 200 kPa Dual-Scale Gauge, Back Connection

Representative image only.

Ashcroft 0 to 30 psi and 0 to 200 kPa Dual-Scale Gauge, Back Connection

Ashcroft | Mfr: 63-1008-SL-02B-30#/KPA| Item: 6800723

All 316 stainless steel wetted materials

₹19,700.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹19,700.00INR / Each

Buy It Together

Current Item

Ashcroft 0 to 30 psi and 0 to 200 kPa Dual-Scale Gauge, Back Connection
Ashcroft 0 to 30 psi and 0 to 200 kPa Dual-Scale Gauge, Back Connection
6800723

₹19,700.00INR / Each
+ + =
Total Price 75200.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Glycerin-filled for improved readability when vibrations are present
  • True zero indication identifies damaged gauges-increases safety and assures accuracy
  • 1 year warranty

More About this Item

Gauge construction includes acrylic lens and 316 stainless steel socket, Boudon tube, and case. Welded sealed joints protect against corrosion.

1 Year Warranty
Specifications
  • Accuracy±2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-50
  • Max Temperature (° F)180
  • Min Temperature (° C)-45
  • Max Temperature (DegreeC)82
  • Liquid FillGlycerin
  • Wetted Materials316 SS
  • Case316 SS
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M), back
  • Unit Of Measurementpsi, kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 30 psi and 0 to 200 kPa Dual-Scale Gauge, Back Connection
  • Warranty1 year
Reviews
Q&A