Ansell 950039 Vinyl Apron, 6-mil, 35" x 45", 12/pk

Representative image only.

Ansell 950039 Vinyl Apron, 6-mil, 35" x 45", 12/pk

Ansell | Mfr: 950039| Item: 8162060

₹12,800.00INR / Pkg of 12

₹12,800.00INR / Pkg of 12
Product Description

More About this Item

This vinyl apron is ideal for use in any wet or light chemical application. Made of virgin vinyl this apron provides superior flexibility and resistance to light chemicals, fats, oils, grease, punctures, and abrasions. Sewn-edge design is rip and tear resistance. Apron features permanently welded 40-mil PVC grommets at attachment points for increased strength and durability.

Specifications
  • Length (in)45
  • Length (cm)114.3
  • MaterialVinyl
  • Width (in)35
  • ColorBlue
  • Thickness (mil)6
  • DescriptionVinyl Apron, 6-mil, 35" x 45", 12/pk
Reviews
Q&A