Ansell 56-512 950290 Hycar Apron 35" x 45" Heavy Weight 18 Oz

Representative image only.

Ansell 56-512 950290 Hycar Apron 35" x 45" Heavy Weight 18 Oz

Ansell | Mfr: 56-512 950290| Item: 8650205

Resistant to a animal fats and oils

₹7,700.00INR / Each

₹7,700.00INR / Each
Product Description

More About this Item

Hycar aprons are rugged enough to withstand frequent use. Extra-long ties and reinforced metal grommets prevent tearing. Wider bib style offers added chest protection. Appropriate for use in food processing, chemical processing, or industrial maintenance.

Specifications
  • Length (in)45
  • Length (cm)114.3
  • Width (in)35
  • ColorBlack
  • DescriptionHycar Apron 35" x 45" Heavy Weight 18 Oz
Reviews
Q&A