Analtech TLC Developing Tank with LatchLid™, Glass, Holds Five 20 x 20 cm Plates

Representative image only.

Analtech TLC Developing Tank with LatchLid™, Glass, Holds Five 20 x 20 cm Plates

Analtech | Mfr: A80-33| Item: 3410520

Designed for the development of TLC plates

₹138,000.00INR / Each

₹138,000.00INR / Each

Buy It Together

Current Item

Analtech TLC Developing Tank with LatchLid™, Glass, Holds Five 20 x 20 cm Plates
Analtech TLC Developing Tank with LatchLid™, Glass, Holds Five 20 x 20 cm Plates
3410520

₹138,000.00INR / Each
+ + + =
Total Price 494500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Tanks are constructed of durable glass and racks are constructed of anodized aluminum

More About this Item

Tanks accommodate standard TLC plates. The top surface is ground to a precise tolerance for tight sealing to enable tank saturation and optimal plate development. Thinline™ tanks accommodate two plates and require less solvent for development. Latch-Lid™ units hold lids in place with stainless steel latches. Order rack to develop maximum number of plates in a tank.

*Requires use of rack. Order separately.

Specifications
  • Backing MaterialGlass
  • Plate Length (cm)20
  • Plate Width (cm)20
  • Plate Capacity5
  • Descriptiondeveloping latch-lid tank with lid, capacity: five 20 x 20 cm plates
Reviews
Q&A