Analtech Rack for TLC Developing Tank, Anodized Aluminum, Holds Six 10 x 10 cm Plates

Representative image only.

Analtech Rack for TLC Developing Tank, Anodized Aluminum, Holds Six 10 x 10 cm Plates

Analtech | Mfr: A70-28| Item: 3410540

Designed for the development of TLC plates

₹97,200.00INR / Each

₹97,200.00INR / Each

Buy It Together

Current Item

Analtech Rack for TLC Developing Tank, Anodized Aluminum, Holds Six 10 x 10 cm Plates
Analtech Rack for TLC Developing Tank, Anodized Aluminum, Holds Six 10 x 10 cm Plates
3410540

₹97,200.00INR / Each
+ + =
Total Price 365600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Tanks are constructed of durable glass and racks are constructed of anodized aluminum

More About this Item

Tanks accommodate standard TLC plates. The top surface is ground to a precise tolerance for tight sealing to enable tank saturation and optimal plate development. Thinline™ tanks accommodate two plates and require less solvent for development. Latch-Lid™ units hold lids in place with stainless steel latches. Order rack to develop maximum number of plates in a tank.

Specifications
  • Backing MaterialGlass
  • Plate Length (cm)10
  • Plate Width (cm)10
  • Plate Capacity6
  • Descriptiondeveloping tanks aluminum rack, capacity: six 10 x 10 cm plates
Reviews
Q&A