Amber PE Bags for Photosensitive Samples, Zip-Top, 5"W x 8"L; 1000/Cs

Representative image only.

Amber PE Bags for Photosensitive Samples, Zip-Top, 5"W x 8"L; 1000/Cs

| Item: 6010303

Protect your light-sensitive samples with amber-colored bags

₹46,900.00INR / Case of 1000

₹46,900.00INR / Case of 1000
Product Description

Key Features

  • Made of polyethylene
  • Resealable zip-top bag
  • Measures 5"W x 8"L

More About this Item

Amber-colored bags protect your photo-senstive samples from unwanted light during storage and transportation. Ideal for pharmaceuticals, light-sensitive chemicals, and food additives. Available in resealable zip-top and open-end styles.

Specifications
  • ColorAmber
  • MaterialPolyethylene
  • Length (in)8
  • Width (in)5
  • Length (cm)20.32
  • Width (cm)12.7
  • Thickness (mil)3
  • DescriptionPhotosensitive Amber PE Zip-Top Bags, 5" W x 8" L; 100/cs
Reviews
Q&A