Akro-Mils 35-230 BLUE HDPE Storage Tote Bo x (without Lid), 2.6 cu ft, 20.88" x 18.13" x 12.88"

Representative image only.

Akro-Mils 35-230 BLUE HDPE Storage Tote Bo x (without Lid), 2.6 cu ft, 20.88" x 18.13" x 12.88"

Akro-Mils | Mfr: 35-230 BLUE| Item: 0681080

Tote boxes contain leaks or spills; rounded interior edges allow easy cleaning

₹12,500.00INR / Each

₹12,500.00INR / Each

Buy It Together

Current Item

Akro-Mils 35-230 BLUE HDPE Storage Tote Bo x (without Lid), 2.6 cu ft, 20.88" x 18.13" x 12.88"
Akro-Mils 35-230 BLUE HDPE Storage Tote Bo x (without Lid), 2.6 cu ft, 20.88" x 18.13" x 12.88"
0681080

₹12,500.00INR / Each
+ + =
Total Price 22600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximize storage space — stack boxes when full and nest inside each other when empty
  • 1 year warranty

More About this Item

Use these chemical resistant, high-density polyethylene (HDPE) tote boxes to carry or store chemicals or solvents.
To . Reinforced rims prevent jamming of nested boxes and act as carrying handles.
Lids are sold separately, and can be locked using cable ties, but are not airtight or watertight. Order optional label holders to protect labels (holder fits all tote boxes).

1 Year Warranty
Specifications
  • Length (in)18.125
  • Width (in)20.875
  • Height (in)12.875
  • Length (cm)46.04
  • Width (cm)53.02
  • Height (cm)32.7
  • MaterialHDPE
  • Capacity (Gal)17
  • DescriptionHDPE Storage Tote Bo x (without Lid), 2.6 cu ft, 20.88" x 18.13" x 12.88"
  • Warranty1 Year
Reviews
Q&A