Akro-Mils 35-180 BLUE HDPE Storage Tote Box (without Lid), 0.5 cu ft, 16" x 10" x 5.88"

Representative image only.

Akro-Mils 35-180 BLUE HDPE Storage Tote Box (without Lid), 0.5 cu ft, 16" x 10" x 5.88"

Akro-Mils | Mfr: 35-180 BLUE| Item: 0681060

Tote boxes contain leaks or spills; rounded interior edges allow easy cleaning

₹4,400.00INR / Each

₹4,400.00INR / Each

Buy It Together

Current Item

Akro-Mils 35-180 BLUE HDPE Storage Tote Box (without Lid), 0.5 cu ft, 16" x 10" x 5.88"
Akro-Mils 35-180 BLUE HDPE Storage Tote Box (without Lid), 0.5 cu ft, 16" x 10" x 5.88"
0681060

₹4,400.00INR / Each
+ =
Total Price 8600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximize storage space — stack boxes when full and nest inside each other when empty
  • 1 year warranty

More About this Item

Use these chemical resistant, high-density polyethylene (HDPE) tote boxes to carry or store chemicals or solvents.
To . Reinforced rims prevent jamming of nested boxes and act as carrying handles.
Lids are sold separately, and can be locked using cable ties, but are not airtight or watertight. Order optional label holders to protect labels (holder fits all tote boxes).

1 Year Warranty
Specifications
  • Length (in)10
  • Width (in)16
  • Height (in)5.875
  • Length (cm)25.4
  • Width (cm)40.64
  • Height (cm)14.92
  • MaterialHDPE
  • Capacity (Gal)3
  • DescriptionHDPE Storage Tote Box (without Lid), 0.5 cu ft, 16" x 10" x 5.88"
  • Warranty1 Year
Reviews
Q&A