Akro-Mils 30-230 YELLOW Storage bin; 5-1/2" x 5" x 10-7/8", 12/pack

Representative image only.

Akro-Mils 30-230 YELLOW Storage bin; 5-1/2" x 5" x 10-7/8", 12/pack

Akrobins | Mfr: 30-230 YELLOW| Item: 0681132

₹30,100.00INR / Pkg of 12

₹30,100.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Design your own storage or inventory system with these versatile storage bins and racks. Stack bins on your existing shelves, or attach them to the optional racks sold separately below.

Bins are waterproof, chemically resistant, and virtually unbreakable. All models feature heavy reinforcing ribs, wide-lipped stacking ledges, and antislide stops.

1 Year Warranty
Specifications
  • Length (in)5.5
  • Width (in)10.875
  • Height (in)5
  • Length (cm)13.97
  • Width (cm)27.62
  • Height (cm)12.7
  • DescriptionStorage bin; 5-1/2" x 5" x 10-7/8", 12/pack
  • Warranty1 Year
Reviews
Q&A