AEMC 6550 Digital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF)

Representative image only.

AEMC 6550 Digital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF)

AEMC | Mfr: 2130.3| Item: 2004351

Wide test range for additional application flexibility

Call For Price

for an additional
₹44,400.00INR / Each
for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

AEMC 6550 Digital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF)
AEMC 6550 Digital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF)
2004351

Call For Price
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

₹32,100.00INR / Each
=
Total Price 32100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Two leads and one guard test lead for high insulation measurements, eight NiMH rechargeable batteries, DataView® software, and soft accessory bag.

Key Features

  • Wide measurement range from 10 kΩ to 30 TΩ;
  • Fixed or programmable test voltage from 40 V to 10/15 kV
  • 5 mA charging current
  • Large backlit LCD screen with digital display, bargraph and R(t)+u(t), i(t), and i(u) graphs
  • Automatic calculation of DAR / PI / DD /▲R (ppm/V) ratios
  • Multiple test modes: voltage ramp and step with burning, early break, and I-limit modes
  • 3 tiers to optimize measurement stability
  • Calculation of R at a reference temperature
  • Storage of 80,000 measurements and real-time clock
  • Optically-isolated USB communication for data transfer to PC and report generation with included DataView® software
  • 1 year warranty
1 Year WarrantyIP54 Rated
Specifications
  • DC Voltage Range (Voltage)500V: 10kΩ - 2000GΩ (2TΩ); 1000V: 10kΩ - 4000GΩ (4TΩ); 2500V: 10kΩ - 10,000GΩ (10TΩ); 5000V: 10kΩ - 15,000GΩ (15TΩ); 10,000V: 10kΩ - 25,000GΩ; 15,000V: -
  • Capacitance Range0.001 to 9999 μF or 10.00 to 49.99 μF
  • Data LoggingOptically-isolated port for USB and RS232 links
  • Memory256 recordings, 80,000 points: R, U, I and date
  • Compliance1000 V CAT IV; IEC 61010-1 and IEC 61557
  • Battery Type (VAC)8 NiMH (included)
  • Length (in)13 3/8
  • Height (in)7 7/8
  • Depth (in)11 3/4
  • Height (cm)20
  • Width (cm)24
  • Depth (cm)30
  • DescriptionDigital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF)
  • Warranty1 Year
Reviews
Q&A