AEMC 6527 Digital Megohmmeter and Multimeter; 1000 VDC/600 VAC

Representative image only.

AEMC 6527 Digital Megohmmeter and Multimeter; 1000 VDC/600 VAC

AEMC | Mfr: 2126.53| Item: 2004353

Automatically displays voltage on live samples and inhibits test above 25V

₹89,700.00INR / Each

for an additional
₹44,400.00INR / Each
for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹89,700.00INR / Each

Buy It Together

Current Item

AEMC 6527 Digital Megohmmeter and Multimeter; 1000 VDC/600 VAC
AEMC 6527 Digital Megohmmeter and Multimeter; 1000 VDC/600 VAC
2004353

₹89,700.00INR / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

₹32,100.00INR / Each
=
Total Price 121800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, screw on alligator clips, soft carrying case, and six AA batteries.

Key Features

  • Measure insulation to 4000 M (4 G)
  • Test lock for time sensitive measurements
  • Auto discharge after insulation test
  • AC/DC voltmeter to 600 VAC or 1000 VDC
  • Ohmmeter to 400 k
  • Continuity meter under 200 mA test current
  • Test lead resistance compensation for accurate low resistance measurements
  • Auto hold function to freeze readings
  • Complies with international insulation testing standards including EN61557
  • 1 year warranty
1 Year Warranty
Specifications
  • AC Voltage Range (Voltage)0.000 to 600
  • AC Voltage Accuracy±1.2% of reading ±10 counts
  • DC Voltage Range (Voltage)0.000 to 1000
  • DC Voltage Accuracy±0.8% of reading ±3 counts
  • Min Resistance (ohms)0
  • Max Resistance (k ohms)400
  • Continuity Range0.00 to 400 Ω
  • Battery Type (VAC)6 AA (included)
  • Length (in)3 5/8
  • Height (in)7 3/4
  • Depth (in)1 7/8
  • Length (cm)8.9
  • Height (cm)19.7
  • Depth (cm)4.5
  • DescriptionDigital Megohmmeter and Multimeter; 1000 VDC/600 VAC
  • Warranty1 Year
Reviews
Q&A