AEMC 6240 10-Amp Micro-Ohmmeter, 1µ Ohms to 400 Ohms

Representative image only.

AEMC 6240 10-Amp Micro-Ohmmeter, 1µ Ohms to 400 Ohms

AEMC | Mfr: 2129.8| Item: 2744345

Call For Price

for an additional
₹43,500.00INR / Each
for an additional
₹56,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

AEMC 6240 10-Amp Micro-Ohmmeter, 1µ Ohms to 400 Ohms
AEMC 6240 10-Amp Micro-Ohmmeter, 1µ Ohms to 400 Ohms
2744345

Call For Price
+
InnoCal NIST-Traceable Calibration, Micro-Ohm Meter
1710126

₹43,500.00INR / Each
=
Total Price 43500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Reliable low resistance measurements
  • Four-terminal Kelvin resistance measurement eliminates test lead resistance
  • 10A test current at up to 4000µΩ
  • 0.25% basic accuracy
  • 1 micro-ohm resolution
  • Direct reading, easy to operate
  • Six selectable resistance ranges
  • Reverse polarity switch
  • Overload and input fuse protection
  • Manufactured to international safety and environmental standards
  • Automatic decimal point and zeroing
  • Large terminals accept banana plugs and spade lugs
  • Rechargeable NiMH battery with internal charger (110/220V)
  • Includes DataView® software for data storage, real-time display, analysis and report generation
  • 1 year warranty
1 Year Warranty
Specifications
  • AC Current Range (mA)10 A to 4000 μΩ
  • AC Voltage Accuracy0.25% ±2cts
  • Max Resistance (ohms)0.004
  • Resistance Resolution1 μΩ
  • Data Logging99 test results
  • Battery Type (VAC)1 rechargeable NiMH (included)
  • Length (in)10 45/64
  • Height (in)9 49/64
  • Description10-Amp Micro-Ohmmeter, 1µ Ohms to 400 Ohms
  • Warranty1 Year
Reviews
Q&A