AEMC 5070 5000 Volt Graphical Megaohmmeter with DataView Software

Representative image only.

AEMC 5070 5000 Volt Graphical Megaohmmeter with DataView Software

AEMC | Mfr: 2130.30| Item: 2001829

Call For Price

for an additional
₹44,400.00INR / Each
for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

AEMC 5070 5000 Volt Graphical Megaohmmeter with DataView Software
AEMC 5070 5000 Volt Graphical Megaohmmeter with DataView Software
2001829

Call For Price
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

₹32,100.00INR / Each
=
Total Price 32100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • True Megohmmeter ®
  • Test voltage combinations of 500V, 1000V, 2500V and 5000V
  • Insulation measurements from 30KO to 10,000GO (10TO)
  • Selectable and programmable test voltage (40 to 5100V)
  • Automatic calculation of DAR, PI and DD ratios
  • Direct measurement and display of capacitance and leakage current
  • Display resistance, test voltage and run time
  • Programmable test run times and PI ratio times
  • Smooth and alarm functions
  • Automatic test inhibition if live sample (>25V)
  • Automatic discharge and display of discharge voltage
  • Large dual display with time, voltage and measurements shown (Models AE213020 and AE213021)
  • Graphic and digital display of test voltage, resistance and more (Model AE213030)
  • Bright blue electroluminescent backlight
  • Programmable test voltage lock-out
  • Programmable alarm setting
  • Auto power-down when not in use
  • AC or DC powered with rechargeable NiMH batteries
  • Rugged, weatherproof field case
  • EN61010-1, 100V Cat III



Models AE213020 and AE213021 include these additional features
  • RS232 interface for direct printing of results (serial or parallel output)
  • 128kB memory for storing extensive field test data
  • Configure instrument and run tests from a PC
  • Includes DataView® Lite software for data storage, analysis and report generation



Model AE213030 includes these additional features
  • Selectable and programmable test voltage (40 to 5100V), three can be stored
  • Automatic step voltage with programmable step and dwell times – three profiles can be stored, each up to five steps
  • Programmable temperature compensation of resistance readings
  • Large graphic display with five line alphanumeric display and graph of all test results



Software for Models AE213021 and AE213030
  • Select test voltage and run tests from your computer with a simple click and execute process
  • Capture and display data in real time
  • Retrieve data from the instrument’s memory
  • Display DAR, PI and Dielectric discharge ratios
  • Plot graphs of manual and timed tests



Model AE213030
Includes soft accessory pouch, one red, one blue and one black lead with 5kV rated integral hippo clips, one jumper lead for use with guard terminal, rechargeable battery pack, US 120V power cord and user manual.

Model AE213021
Includes soft accessory pouch, one red, one blue and one black lead with 5kV rated integral hippo clips, one jumper lead for use with guard terminal, one 5 ft RS232 DB9/DB25 F/F to DB9/DB25 FF cable for PC, rechargeable battery pack, software, US 120V power cord and user manual

Model AE213030
Includes soft accessory pouch, one red, one blue and one black lead with 5kV rated integral hippo clips, one jumper lead for use with guard terminal, one 5 ft RS232 DB9/DB25 F/F to DB9/DB25 FF cable for PC, rechargeable battery pack, software, US 120V power cord and user manual.

1 Year Warranty
Specifications
  • DC Min (Volts)500
  • DC Max (Volts)5000
  • AC Min (Volts)500
  • AC Max (Volts)5000
  • Safety RatingCAT III 600V, EN 61010-1
  • Description5000 Volt Graphical Megaohmmeter with DataView Software
  • Warranty1 Year
Reviews
Q&A