AEMC 4620KIT-500FT Kit-500 ft Ground Resistance Tester

Representative image only.

AEMC 4620KIT-500FT Kit-500 ft Ground Resistance Tester

AEMC | Mfr: 2135.21| Item: 2001505

Easy-to-operate: connect, press and read

₹665,000.00INR / Each

for an additional
₹47,100.00INR / Each
for an additional
₹34,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹665,000.00INR / Each

Buy It Together

Current Item

AEMC 4620KIT-500FT Kit-500 ft Ground Resistance Tester
AEMC 4620KIT-500FT Kit-500 ft Ground Resistance Tester
2001505

₹665,000.00INR / Each
+
AEMC 2130.60 Hand-Crank/Spooled Tape Measure; 100 Ft
2000173

₹15,000.00INR / Each
+ =
Total Price 714900.00 ADD 3 ITEMS TO CART
Product Description

Includes

Carrying bag, (2) 500 ft color-coded leads on spools (red/blue), (2) 100 ft color-coded leads (hand-tied) (green/black), (2) 5 ft color-coded leads (red/blue), (1) 30 ft lead (green), (4) 14.5" T-shaped auxiliary ground electrodes, (1) set of five spaded lugs, (1) 100 ft tape measure, and a user manual.

Key Features

  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Measures soil resistivity (4-Point) method
  • Measures ground resistance (2- and 3-Point) Fall-of-Potential method
  • Step voltage tests and touch potential measurements
  • Auto-Ranging: automatically selects the optimum range
  • Designed to reject high levels of noise interference
  • Extremely simple to operate: connect - press - read
  • LED on faceplate informs operator of high input noise, high auxiliary rod resistance and fault connections
  • Battery powered
  • Rugged, dustproof and rainproof field case
  • Can also be used for continuity tests on bonding
  • Color-coded terminals
  • 1 year warranty

More About this Item

LED on faceplate informs operator of high input noise, high auxiliary rod resistance and fault connections. Rugged, dustproof and rainproof field case. Can also be used for continuity tests on bonding.

2135.37 Test Kit for 4-point testing includes Meter, battery, AC power cord, two 500 ft color-coded leads on spools (red and blue), two 100 ft color-coded leads (green and black), one 30 ft lead (green), four 14.5" T-shaped auxiliary ground electrodes, one set of five fork terminals, 100 ft tape measure and carrying bag.

1 Year Warranty
Specifications
  • AC Current Range (mA)10mA, 1mA, 0.1mA
  • AC Voltage Accuracy±2% of Reading ±1ct or 3ct
  • Max Resistance (ohms)2000
  • Resistance Resolution10mΩ, 100mΩ, 1Ω
  • Humidity10 to 90% RH with batteries remvoved
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • Display3.5 digit LCD
  • ComplianceEN 61010-1, Cat. III, Pollution Degree 2
  • Battery Type (VAC)8 C (included)
  • Length (in)10 51/64
  • Height (in)5
  • DescriptionKit-500 ft Ground Resistance Tester
  • Warranty1 Year
Reviews
Q&A