Advantech L3-M20 Precision Sieves, Nickel Mesh, 0.02 mm Sieve Opening, 3" dia

Representative image only.

Advantech L3-M20 Precision Sieves, Nickel Mesh, 0.02 mm Sieve Opening, 3" dia

Advantech | Mfr: L3-M20| Item: 5994887

₹336,000.00INR / Each

₹336,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Precision sieves feature electroformed nickel mesh. Sieves meet ASTM E161 and ISO specifications. Sieves measure 3" ID x 1-1/4" H.

1 Year Warranty
Specifications
  • MaterialAcrylic frame, electroformed nickel wire
  • U.S. Standard Screen Size (No.)635
  • Tyler Standard Screen Size (mesh)635
  • Sieve Opening (mm)0.02
  • Outside Diameter (in)3
  • Height (InchShort)1.25
  • DescriptionPrecision Sieves, Nickel Mesh, 0.020 mm sieve opening
  • Warranty1 Year
Reviews
Q&A