Advantec Nylon Membrane Filters, 1.2 µm, 47 mm; 100/Pk

Representative image only.

Advantec Nylon Membrane Filters, 1.2 µm, 47 mm; 100/Pk

Advantec | Mfr: N120A047A| Item: 3623058

Suitable for HPLC sample preparation

₹95,600.00INR / Pkg of 100

₹95,600.00INR / Pkg of 100

Buy It Together

Current Item

Advantec Nylon Membrane Filters, 1.2 µm, 47 mm; 100/Pk
Advantec Nylon Membrane Filters, 1.2 µm, 47 mm; 100/Pk
3623058

₹95,600.00INR / Pkg of 100
+ =
Total Price 97100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inherently hydrophilc
  • Binds proteins, DNA, and RNA
  • 1 year warranty

More About this Item

Designed by impregnating a polyester web with nylon polymer, the membrane filters are very stong and heat resistant. Compatible with aqueous and alcoholic solutions and solvents.

1 Year Warranty
Specifications
  • MaterialNylon
  • Pore Size (µm)1.2
  • Diameter (mm)47
  • Bubble Point (PSI)11
  • Max Water Flow Rate (mL/min/cm²)180
  • Max Air Flow Rate (L/min/cm²)18
  • DescriptionNylon Membrane Filters, 1.2 µm, 47 mm
  • Warranty1 year
Reviews
Q&A