Advantec Nylon Membrane Filters, 0.22 µm, 293 mm; 25/Pk

Representative image only.

Advantec Nylon Membrane Filters, 0.22 µm, 293 mm; 25/Pk

Cole-Parmer | Mfr: N022A293C| Item: 3623052

Suitable for HPLC sample preparation

₹193,000.00INR / Pkg of 25

₹193,000.00INR / Pkg of 25

Buy It Together

Current Item

Advantec Nylon Membrane Filters, 0.22 µm, 293 mm; 25/Pk
Advantec Nylon Membrane Filters, 0.22 µm, 293 mm; 25/Pk
3623052

₹193,000.00INR / Pkg of 25
+ =
Total Price 194500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Inherently hydrophilc
  • Binds proteins, DNA, and RNA
  • 1 year warranty

More About this Item

Designed by impregnating a polyester web with nylon polymer, the membrane filters are very stong and heat resistant. Compatible with aqueous and alcoholic solutions and solvents.

1 Year Warranty
Specifications
  • MaterialNylon
  • Pore Size (µm)0.22
  • Diameter (mm)293
  • Bubble Point (PSI)50
  • Max Water Flow Rate (mLPerminPercm2)9.9
  • Max Air Flow Rate (L/min/cm²)1.7
  • DescriptionNylon Membrane Filters, 0.22 µm, 293 mm
  • Warranty1 year
Reviews
Q&A