Advantec CCS-045-C1B Disposable Capsule Filters, PES; 0.45 µm; 450 cm2; EA

Representative image only.

Advantec CCS-045-C1B Disposable Capsule Filters, PES; 0.45 µm; 450 cm2; EA

Advantec | Mfr: CCS-045-C1B| Item: 2970202

Polypropylene (PP) housing available with PTFE or PES membrane, or PP depth media

₹21,500.00INR / Each

₹21,500.00INR / Each

Buy It Together

Current Item

Advantec CCS-045-C1B Disposable Capsule Filters, PES; 0.45 µm; 450 cm2; EA
Advantec CCS-045-C1B Disposable Capsule Filters, PES; 0.45 µm; 450 cm2; EA
2970202

₹21,500.00INR / Each
+ + +
Whatman 6713-5036 Venting Filter, Capsule, 500 cm2
2970064

₹38,200.00INR / Each
+ +
Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk
2970092

₹26,500.00INR / Pkg of 1
=
Total Price 684800.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All-polypropylene housing is thermally fused and offers broad chemical compatibility; diameter is a standard 78 mm
  • Capsules are sterilizable by autoclave or ethylene oxide (EtO);
  • Max operating pressure is 57 psi (3.9 bar); max operating temperature is 140°F (60°C)
  • Capsules are vented at both ends for bleeding trapped air and for draining
  • 1 year warranty

More About this Item

PES Membrane Capsules are used to filter high purity water, ground water, compatible chemicals, pharmaceuticals, and tissue culture media. Ideal for removal of bacteria and other sub-micron particles.

1 Year Warranty
Specifications
  • Membrane MaterialPolyethersulfone
  • Pore Size (micron)0.45
  • Filter Size78
  • Housing MaterialPolypropylene
  • Connections1/4" NPT(M)
  • Effective Filtration Area (cm²)450
  • Surface Area (m²)0.045
  • Max Operating Temperature (° C)60
  • Max Operating Temperature (° F)140
  • Max Pressure (PSI)57
  • Max Pressure3.9
  • DescriptionDisposable Capsule Filters, PES; 0.45 µm; 450 cm2; EA
  • Warranty1 year
Reviews
Q&A