Advantec CCF-100-C1H Disposable Capsule Filters, PTFE Hydrophobic; 1.0 µm; 570 cm2

Representative image only.

Advantec CCF-100-C1H Disposable Capsule Filters, PTFE Hydrophobic; 1.0 µm; 570 cm2

Advantec | Mfr: CCF-100-C1H| Item: 2970222

Polypropylene (PP) housing available with PTFE or PES membrane, or PP depth media

₹30,700.00INR / Each

₹30,700.00INR / Each

Buy It Together

Current Item

Advantec CCF-100-C1H Disposable Capsule Filters, PTFE Hydrophobic; 1.0 µm; 570 cm2
Advantec CCF-100-C1H Disposable Capsule Filters, PTFE Hydrophobic; 1.0 µm; 570 cm2
2970222

₹30,700.00INR / Each
+ + +
Whatman 6713-0425 Venting Filter, Disc, 25mm, 50/pk
2970060

₹78,400.00INR / Pkg of 50
+ +
Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk
2970092

₹26,500.00INR / Pkg of 1
=
Total Price 734200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All-polypropylene housing is thermally fused and offers broad chemical compatibility; diameter is a standard 78 mm
  • Capsules are sterilizable by autoclave or ethylene oxide (EtO);
  • Max operating pressure is 57 psi (3.9 bar); max operating temperature is 140°F (60°C)
  • Capsules are vented at both ends for bleeding trapped air and for draining
  • 1 year warranty

More About this Item

PTFE Membrane Capsules are ideal for high-purity water and media and also uniquely suitable for corrosive fluids and gases. The hydrophobic nature of the membrane and chemical resistance make PTFE capsules ideal for solvent filtration.

1 Year Warranty
Specifications
  • Membrane MaterialPTFE Hydrophobic
  • Pore Size (micron)1
  • Filter Size78
  • Housing MaterialPolypropylene
  • Connections3/8" hose barb
  • Effective Filtration Area (cm²)570
  • Surface Area (m²)0.057
  • Max Operating Temperature (° C)60
  • Max Operating Temperature (° F)140
  • Max Pressure (PSI)57
  • Max Pressure3.9
  • DescriptionDisposable Capsule Filters, PTFE Hydrophobic; 1.0 µm; 570 cm2
  • Warranty1 year
Reviews
Q&A