Advantec A080X047A MCE Solid White Filters, 0.8um, 47mm Dia; 100/Pk

Representative image only.

Advantec A080X047A MCE Solid White Filters, 0.8um, 47mm Dia; 100/Pk

Advantec | Mfr: A080X047A| Item: 0663976

Cleanroom manufacturing ensures minimal contamination and accurate results

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

Offered in 0.80 µm pore size, these filters are manufactured specifically for industrial hygiene sampling of asbestos fibers. Cutting and packaging operations are carried out under cleanroom conditions to keep non-asbestos fiber contamination to an absolute minimum. Filters may be cleared using the acetone vapors method or the dimethylphthalate diethyloxalate method.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.8
  • Diameter (mm)47
  • SurfacePlain
  • DescriptionMCE Solid White Filters, 0.8um, 47mm Dia; 100/Pk
  • Warranty1 year
Reviews
Q&A