Advantec A080X025B MCE Gridded Filters, 0.8um, 25mm Dia; 100/Pk

Representative image only.

Advantec A080X025B MCE Gridded Filters, 0.8um, 25mm Dia; 100/Pk

Advantec | Mfr: A080X025B| Item: 3623030

Cleanroom manufacturing ensures minimal contamination and accurate results

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

Offered in 0.80 µm pore size, these filters are manufactured specifically for industrial hygiene sampling of asbestos fibers. Cutting and packaging operations are carried out under cleanroom conditions to keep non-asbestos fiber contamination to an absolute minimum. Filters may be cleared using the acetone vapors method or the dimethylphthalate diethyloxalate method.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.8
  • Diameter (mm)25
  • SurfaceGridded
  • DescriptionMCE Gridded Filters, 0.8um, 25mm Dia; 100/Pk
  • Warranty1 year
Reviews
Q&A