Advantec 302800 316 SS Pressure Filtration Holder for 293 mm Membranes

Representative image only.

Advantec 302800 316 SS Pressure Filtration Holder for 293 mm Membranes

Advantec | Mfr: 302800| Item: 2990010

Stainless steel type 304 or 316 minimizes resistance and maximizes flow rate

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface. Holders are autoclavable with one filter membrane that is sealed with removable wing nuts. All holders vent to release pressure.

Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens to prevent nitrocellulose membranes from sticking.

Sanitary holders are best used in-line to filter-sterilize liquids or gases. Sanitary inlet and outlet connections can be completely disassembled for thorough cleaning. Top plate has knobs for easy positioning over membrane.

1 Year Warranty
Specifications
  • Material316 Stainless Steel
  • Filter Diameter (mm)293
  • Prefilter Diameter (mm)257
  • Filtration Area (cm²)530
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Adapter Size (included)1-1/2" sanitary to 11mm ID
  • Height (in)16
  • Height (cm)40.64
  • Diameter (in)14
  • Diameter (cm)35.56
  • Description316 SS Pressure Filtration Holder for 293 mm Membranes
  • Warranty1 year
Reviews
Q&A