Advanced Scientific Sterile Single-Use Tank Liner, 13.2 gal. 50 L; 40/Pk

Representative image only.

Advanced Scientific Sterile Single-Use Tank Liner, 13.2 gal. 50 L; 40/Pk

Advanced Scientific | Mfr: B100048-I| Item: 0631001

Eliminate risk of cross contamination and save time

₹299,000.00INR / Pkg of 40

₹299,000.00INR / Pkg of 40

Buy It Together

Current Item

Advanced Scientific Sterile Single-Use Tank Liner, 13.2 gal. 50 L; 40/Pk
Advanced Scientific Sterile Single-Use Tank Liner, 13.2 gal. 50 L; 40/Pk
0631001

₹299,000.00INR / Pkg of 40
+
Chem-Tainer Low-Profile Cylindrical Tank, PE, 55 gallon
0692551

₹82,600.00INR / Each
=
Total Price 381600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No more washing, cleaning, or revalidation of rigid, reusable tanks!

More About this Item

Reduce delays due to unavailability of clean tanks or drums. These sterile tank liners are ready for immediate use. Designed for the biopharmaceutical industry, these liners help eliminate risk of cross contamination. You save money by cutting labor costs and reducing the need for expensive equipment or dedicated tanks and drums. Liners are pyrogen free!

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialLLDPE
  • Volume (Gal)13.2
  • Volume (Liters)50
  • Height (in)27
  • Height (cm)68.58
  • Outside Diameter (OD) (in)13
  • DescriptionSterile single-use tank liner, 13.2 gal. (50 L); 40/pk
Reviews
Q&A