Advance Tabco SS-246 Flat bullnose-edged work table with a SS undershelf; 72"L, 500 lb capacity

Representative image only.

Advance Tabco SS-246 Flat bullnose-edged work table with a SS undershelf; 72"L, 500 lb capacity

Advance Tabco | Mfr: SS-246| Item: 4762006

Open base provides unobstructed leg room!

₹452,000.00INR / Each

₹452,000.00INR / Each
Product Description

Key Features

  • Stainless steel construction resists rust

More About this Item

Flat-topped, bullnosed models offer quick, easy cleaning and feature an adjustable stainless steel undershelf for storage.

Specifications
  • Length (in)24
  • Width (in)72
  • Height (in)35.5
  • Length (cm)60.96
  • Width (cm)182.88
  • Height (cm)90.17
  • Shelf Width (in)72
  • Shelf Height (in)35.5
  • Shelf Width (cm)182.88
  • Shelf Height (cm)90.17
  • Number of Shelves1
  • MaterialStainless Steel
  • Capacity (lbs)500
  • Capacity (kg)227
  • DescriptionFlat bullnose-edged work table with a SS undershelf; 72"L, 500 lb capacity
Reviews
Q&A