Additel ADT878-160 Reference Dry Well Calibrator with Process Calibrator Option, -40 to 160 °C, 110V

Representative image only.

Additel ADT878-160 Reference Dry Well Calibrator with Process Calibrator Option, -40 to 160 °C, 110V

Additel | Mfr: ADT878PC-160-A-110V| Item: 6833940

The process calibrator option adds an external reference input, a two-channel readout for UUT’s, and a full complement of capabilities to help with everything from measuring temperature sensors, to calibrating thermocouples, self-calibrating the reference well, and configuring HART transmitters

₹5,610,000.00INR / Each

₹5,610,000.00INR / Each
Product Description

Key Features

  • Reference level performance in accuracy, stability, and uniformity
  • Quick to temperature
  • Two-channel readout measures RTDs and TCs, and provides task documentation
  • Full HART communicator
  • Optional external temperature control
  • Wi-Fi and Bluetooth capable
  • Color touch screen display
  • Quick-Push connectors
  • Set point control by reference
  • Self-calibration feature

More About this Item

The process calibrator on these units combines the many features found in a fully functional HART documenting process calibrator with the reference grade dry well. This includes the ability to measure a reference PRT, with virtually any connection type, and two devices under test channels which can measure mA, voltage, switch, RTD or thermocouple. In addition to these measurement functions, this calibrator has full documenting capability of creating tasks, saving as found and as left results, as well as communication with HART-smart transmitters. The process calibrator also has an on-board full HART communicator which allows users to read, configure and calibrate HART transmitters. The snapshot feature allows you to capture all information displayed on the screen with the push of a button. This allows for data logging of all channels on an auto step function. By utilizing the reference PRT, you can select to control the dry well set point using the internal sensor or the external reference PRT.

Traditionally, the internal control sensor has a wide accuracy which can largely be contributed to its long-term drift. We’ve built a self-calibration feature allowing you to run an automated calibration of the internal control sensor using your external reference. With literally a few selections the calibration will run automatically giving you a fresh, traceable calibration of the control sensor which will improve its accuracy as you will not have to account for its long-term drift when used as the reference.

1 Year Warranty
Specifications
  • Max Temperature (° F)320
  • Min Temperature (° F)-40
  • Max Temperature (° C)160
  • Thermocouple TypeAccepting S, R, K, B, N, E, J, T, C, D, G, L,and U
  • RTD Type2 channels. Both accept 2, 3, or 4-wire RTDs
  • Heat-up Rate4 min: -40°C to 23°C, 10 min: 23°C to 160°C
  • Cooling Rate8 min: 160°C to 23°C, 15 min: 23°C to -40°C
  • Axial UniformityAt 60 mm (±0.025°C at -40°C, ±0.020°C at 0°C, ±0.050°C at 160°C)At 80 mm (±0.050°C at -40°C, ±0.040°C at 0°C, ±0.050°C at 160°C)
  • Radial Uniformity±0.01°C at Full Range
  • Stability±0.005°C at Full Range
  • Display Type6.5 in (165 mm) color touch screen
  • Display Resolution0.001°C
  • Display Accuracy±0.1°C at Full Range
  • OutputUSB A, USB B, RJ45, WiFi, Bluetooth
  • ConnectionsReference probe: 6-pin lemo smart connector and Quick-Push connectors to accept banana, mini-banana, large & small spade lug and bare wire connectionsRTD: Quick-Push connectors accept banana, mini-banana, large & small spade lug and bare wire connections
  • Width (in)13 37/64
  • Height (in)6 11/16
  • Depth (in)13
  • Width (cm)34.5
  • Height (cm)17
  • Depth (cm)33
  • DescriptionReference Dry Well Calibrator with Process Calibrator Option, -40 to 160 °C, 110V
  • Warranty1 year
Reviews
Q&A