Additel ADT875-155 Dry Well Calibrator with Process Calibrator Option, -40 to 155 °C, 110V

Representative image only.

Additel ADT875-155 Dry Well Calibrator with Process Calibrator Option, -40 to 155 °C, 110V

Additel | Mfr: ADT875PC-155-A-110V| Item: 6833942

Portable, rugged calibrator with metrology level performance

₹3,930,000.00INR / Each

₹3,930,000.00INR / Each

Buy It Together

Current Item

Additel ADT875-155 Dry Well Calibrator with Process Calibrator Option, -40 to 155 °C, 110V
Additel ADT875-155 Dry Well Calibrator with Process Calibrator Option, -40 to 155 °C, 110V
6833942

₹3,930,000.00INR / Each
+ + + =
Total Price 5535000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

An ISO 17025 Accredited calibration certificate traceable to NIST provided by the manufacturer, dry well insert, insert removal tool, silica gel plug, insulation plug, test leads, USB cable, and power cable.

Key Features

  • Superior uniformity, stability, accuracy, and loading effect
  • Quick to temperature—minimizes down time
  • Dual-zone control offers excellent vertical temperature uniformity
  • Self-calibration feature ensures accuracy
  • Features multichannel readout, task documentation, and HART communication
  • Easy-to-use large, color touchscreen display
  • 1 year warranty

More About this Item

The Additel 875 dry well calibrator features excellent stability, radial uniformity, and axial uniformity in a portable package so you can calibrate RTD and thermocouple probes as well as mA, voltage, and switches in the field. The process control feature combines many features found in a HART documenting process calibrator with temperature dry well. It also provides the ability to utilize an external reference probe eliminating the worry about uncertainties. Innovative heat pipe design provides superior speed to set temperature—achieve ambient to -40°C well under 20 minutes! Self-calibration feature provides a fresh, traceable calibration of the control sensor to ensure accuracy and minimizes down time.

Easily navigate through setup, measurement, and documentation using the large, color touchscreen display. Full documenting capability allows users to create, save tasks, devices under test, and data. Store up to 1000 tasks which store up to 10 results each containing as found and as left data. Use the snapshot feature for screen captures; record auto step and ramp functions. With this single device you can quickly and easily rearrange, configure, and test HART transmitters.

USB A, USB B, RJ45, Wi-fi, and Bluetooth® capabilities make it easy to communicate with the calibrator. View the display remotely using Wi-fi or Bluetooth and the Additel Mobile Link App. Unit comes with one insert that has one 3/8", two 1/4", one 3/16", and one 1/8" diameter holes. When calibrating multiple probes, use the reference probe to achieve better accuracy.

Specifications
  • Max Measurement (VDC)30
  • Min Measurement (VDC)-12
  • Max Measurement (VAC)30
  • Min Measurement (VAC)-12
  • Max Measurement (mA)30
  • Min Measurement (mA)-30
  • Max Resistance (ohms)400
  • Voltage Accuracy (VDC)±0.02% RD + 2 mV
  • Max Temperature (° F)311
  • Min Temperature (° F)-40
  • Temperature Resolution (° F)0.01
  • Temperature Accuracy±0.13 °C at 0 °C
    ±0.15 °C at 155 °C
  • Max Temperature (° C)155
  • Thermocouple Type S, R, K, B, N, E, J, T, C, D, G, L, and U
  • RTD TypePT10, PT25, PT50, PT100, PT200, PT500, PT1000, CU10, CU50, CU100, NI100, and NI120
  • Heat-up Rate-40 to 155°C: 13 min
    -40 to 23°C: 5 min
    23 to 155°C: 8 min
  • Cooling Rate155 to -40°C: 28 min
    155 to 23°C: 8 min
    23 to -40°C: 20 min
  • Axial Uniformity±0.07°C at Full Range (at 60 mm/2.4")
  • Radial Uniformity±0.01°C at Full Range
  • Operating Temperature Range0 to 50°C (32 to 122°F)
  • Operating Humidty Range0 to 90% RH (noncondensing)
  • Stability±0.01°C at Full Range (in 30 minutes)
  • Display Type16.5 cm (6.5") color touch screen
  • Display Resolution0.01°C
  • Display Accuracy±0.18°C at Full Range
  • OutputUSB A, USB B, RJ45, WiFi, and Bluetooth®
  • Width (in)6 3/4
  • Height (in)12 5/8
  • Depth (in)13
  • Width (cm)17
  • Height (cm)32
  • Depth (cm)33
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDry Well Calibrator with Process Calibrator Option, -40 to 155 °C, 110V
  • Warranty1 Year
Reviews
Q&A