Additel ADT760 Automatic Handheld Pressure Calibrator, -12.5 to 300 psi, with HART Communication and Data Logging

Representative image only.

Additel ADT760 Automatic Handheld Pressure Calibrator, -12.5 to 300 psi, with HART Communication and Data Logging

Additel | Mfr: ADT760-MA-02-CP300-DL| Item: 6833930

A portable automated pressure calibrator for on-the-go use

₹5,089,000.00INR / Each

₹5,089,000.00INR / Each
Product Description

Includes

One rechargeable Lithium-ion battery and power adapter.

Key Features

  • Fully automatic calibrator with built-in pump and controller
  • Switchable internal pressure modules for expandable ranges
  • Accuracy (1 year) of 0.02%FS
  • Less than 4 lbs (1.8 kg) for handheld operation
  • Source pressure, measure pressure and electrical
  • 4 channels
  • HART communications, data logging, and task documenting
  • USB and Wi-Fi communications

More About this Item

The Additel 760 series Automatic Handheld Pressure Calibrator takes portable pressure calibration to new levels. Weighing less than 4 lbs (1.8 kg), the ADT760’s innovative design contains a built-in pump, precision pressure sensor, internal controller, and a large touch-screen color display. To generate pressure, simply key in the desired pressure and the Additel 760 will do the rest. Each unit has four channels: one internal pressure channel for source and measure pressures, two external pressure measurement channels, and one electronic measure and source channel.

The 760-MA generates and controls pressure from vacuum pressures up to 300 psig (20 bar.g) with an accuracy of 0.02%FS. Equipped with a built-in barometric reference, each unit can switch between gauge and absolute pressure types.

Each model of the Additel 760 series has an option incorporating documentation and communication functions turning your 760 into a multifunction documenting process calibrator. This feature provides HART communication, task documentation and data logging.

1 Year Warranty
Specifications
  • Accuracy0.02%FS
  • Min Pressure (PSI)-13.5
  • Max Pressure (PSI)300
  • Unit Of MeasurementPa, hPa, kPa, mPa, bar, mbar, psi, mmHg@0°C, cmHg@0°C, mHg@0°C, inHg@0°C, inH2O@4°C, mmH2O@4°C,cmH2O@4°C, mH2O@4°C, mmH2O@20°C, cmH2O@20°C, mH2O@20°C, mH2O@68°F, inH2O@20°C, kgf/cm2, mtorr, torr, lb/ft2, tsi, custom
  • DisplayColor 800 x 480 TFT 5-inch touch screen
  • Battery Type1 Rechargeable Lithium-ion (included)
  • Battery Life10 hours
  • OutputUSB and WiFi
  • Enclosure RatingIP52 water and dust proof
  • Height (in)2 51/64
  • Width (in)4 19/64
  • Length (in)9 19/64
  • Height (cm)7
  • Width (cm)11
  • Length (cm)23.5
  • DescriptionAutomatic Handheld Pressure Calibrator, -12.5 to 300 psi, with HART Communication and Data Logging
  • Warranty1 year
Reviews
Q&A