Additel ADT686 Advanced Digital Pressure Gauge, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male

Representative image only.

Additel ADT686 Advanced Digital Pressure Gauge, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male

Additel | Mfr: ADT686-02-GP1K-PSI-N| Item: 6833934

With a unique built-in barometer, the ADT686 can be a solution for three common applications: gauge pressure measurement, absolute pressure measurement, and barometric or atmosphere pressure measurement

₹855,000.00INR / Each

₹855,000.00INR / Each
Product Description

Includes

One rechargeable Lithium-ion battery and power adapter.

Key Features

  • Color touchscreen display
  • Every model measures gauge or absolute pressure
  • Built-in barometer
  • Intuitive smartphone-like interface
  • Bluetooth and USB communication
  • Communicates with Additel's Link mobile app
  • IP67 rated
  • 1 year warranty

More About this Item

With wireless remote connectivity, microprocessor technology, and state of-the-art silicon pressure sensors, these fully temperature compensated gauges will provide performance, durability, and reliability. The all-new modern menu structure and control interface bring a new and refreshing experience to pressure calibration work. The handy Additel Link app gives users the ability to remotely monitor these gauges from the convenience of a personal device or cell phone. With an IP67 rating, you will find that these pressure gauges can be used in the field or laboratory to meet the most demanding pressure calibration needs. The 3.4-inch color touchscreen display comes with a protective replaceable tempered glass screen and is a refreshing update to the traditional push button or blister pad interface. With an easy to navigate menu structure and fast touchscreen response, you will find the ADT686 gauges simple yet powerful to use. The easy-to-read display isn’t just fun to use, but it’s built rugged to handle the demands of a busy technician in the field or the laboratory. A built-in barometer sensor allows for the pressure reading to display in gauge pressure or absolute pressure with a simple menu selection. The built-in barometer is calibrated and certified to an accuracy of 55 Pa.

1 Year Warranty
Specifications
  • Accuracy0.02% of full span
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Wetted Materials316 SS
  • Case304 SS
  • Process Connection1/4" NPT-M
  • Unit Of MeasurementPa, kPa, MPa, psi, bar, mbar, kgf/cm2, inH2O@4°C,mmH2O@4°C, inHg@0°C, mmHg@0°C and5 customizable units
  • DisplayColor Touchscreen (capacitive)
  • Battery Type1 Rechargeable Lithium-ion (included)
  • Battery Life16 hours
  • Enclosure RatingIP67
  • Resolution4, 5 or 6 digits (user selectable)
  • Height (in)7 1/100
  • Width (in)1 49/64
  • Length (in)4 21/32
  • Height (cm)17.8
  • Length (cm)11.8
  • Width (cm)4.2
  • DescriptionAdvanced Digital Pressure Gauge, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male
  • Warranty1 year
Reviews
Q&A