Additel ADT673 Advanced Digital Pressure Calibrator, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male

Representative image only.

Additel ADT673 Advanced Digital Pressure Calibrator, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male

Additel | Mfr: ADT673-02-GP1K-PSI-N| Item: 6833932

New modern menu structure and control interface brings a new and refreshing experience to pressure calibration

₹1,235,000.00INR / Each

₹1,235,000.00INR / Each
Product Description

Includes

One rechargeable Lithium-ion battery and power adapter.

Key Features

  • Color touchscreen display
  • Every model measures gauge or absolute pressure
  • Built-in barometer
  • Intuitive smartphone-like interface
  • Bluetooth and USB communication
  • Measure mA or V, and with 24V loop power
  • Data logging
  • Communicates with Additel's Link mobile app
  • 0.02% accuracy of full span
  • 1/4" NPT-M pressure port

More About this Item

Additel's 673 Advanced Digital Pressure Calibrators will redefine the way you measure and calibrate pressure readings and devices. With wireless remote connectivity, microprocessor technology, state of-the-art silicon pressure sensors and onboard storage capacity, these fully temperature compensated calibrators will provide the performance, durability, and reliability you expect. The 3.4-inch color touchscreen display comes with a protective, replaceable tempered glass screen and is a refreshing update to the traditional push button or blister pad interface. With an easy to navigate menu structure and fast touchscreen response, you will find these ADT673 calibrators simple yet powerful to use. The easy-to-read display isn’t just fun to use, but it’s built rugged with an IP67 rating to handle the demands of a busy technician in the field or the laboratory. The handy Additel Link app gives users the ability to remotely monitor these calibrators from the convenience of a personal device or cell phone. With an abundance of options to choose from, you can configure these pressure calibrators to precisely fit your specific pressure calibration and measurement needs.

1 Year Warranty
Specifications
  • Accuracy0.02% of full span
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1000
  • Wetted Materials316 SS
  • Process Connection1/4" NPT-M
  • Unit Of Measurementpsi
  • DisplayColor Touchscreen (capacitive)
  • Battery Type1 Rechargeable Lithium-ion (included)
  • Battery Life16 hours typically
  • Switch outputstatus OPEN/CLOSED, support for mechanical switches and NPN/PNP digital switches
  • OutputUSB Type-C and Bluetooth
  • Enclosure RatingIP67
  • Housing304 SS
  • Resolution 4, 5 or 6 digits (user selectable)
  • Height (in)6 57/64
  • Width (in)1 49/64
  • Length (in)4 21/32
  • Height (cm)17.5
  • Length (cm)11.8
  • Width (cm)4.2
  • DescriptionAdvanced Digital Pressure Calibrator, 0.02% FS, 0 to 1000 psi, 1/4" NPT Male
  • Warranty1 year
Reviews
Q&A