Additel ADT260EX Handheld Multichannel Reference Recorder, 0.02% FS, -15 to 1000 psi

Representative image only.

Additel ADT260EX Handheld Multichannel Reference Recorder, 0.02% FS, -15 to 1000 psi

Additel | Mfr: ADT260EX-CP1K-PSI-N| Item: 6833950

An intrinsically safe handheld multichannel reference recorder with 8 different channel configurations

₹1,696,000.00INR / Each

₹1,696,000.00INR / Each
Product Description

Key Features

  • Up to 8 measurement channels
  • Intrinsically safe
  • Field switchable pressure module
  • Data logging with real-time graphical trending
  • Supports hydrostatic testing
  • Color touchscreen display
  • Built-in barometer
  • Bluetooth and USB communication
  • Communicates with Additel's Link mobile app

More About this Item

Armed with Additel’s most versatile and capable handheld recorder, technicians are now able to measure and collect data for pressure, temperature (RTD probes available), barometric pressure and electrical measurement all in one highly portable device. The powerful logging capability and high-level of intrinsic safety make the ADT260Ex the perfect companion for use in the pipeline industry by supporting hydrostatic pressure testing, air leak testing, inlet and outlet pressure testing at pump stations, safety valve and ex-proof membrane testing, wellhead pressure testing, pipeline filter testing, differential pressure transmitter/flow computing testing, as well as routine calibration of pressure devices. The Additel 260EX includes a sizable built-in automatic recording capability which supports multi parameter logging, trend curve display, local curve observation and statistical feedback. The logged results are stored onboard and can be viewed locally. The data storage capacity is up to 10 million readings (single channel) with a logging interval that is configurable from 0.1s to 9999s.

The ADT260EX has passed the most stringent ATEX, IECEX, CSA, and UKCA intrinsic safety certifications. Each unit complies with a certification level of Ex ia IIC T4 Ga. This highly qualified reference recorder can be widely used in potentially explosive gas environments, such as oil and gas platforms, refineries, chemical and petrochemical plants, pharmaceutical, energy, and gas processing industries.

8 channel combinations include:
Channel 1: Built-in digital pressure module, field switchable
Channel 2: Built-in barometer, which can be calibrated by the u ser
Channels 3 and 4: External digital pressure module inputs
Channel 5: Simulated differential pressure channel synthesized using channels 3 and 4
Channels 6 and 7: Temperature measurement channels supporting resistance sensors with 2, 3 or 4 wires
Channel 8: Measures current, voltage, frequency, pulse or switch testing. Built-in loop power included

1 Year Warranty
Specifications
  • Number of Channels8
  • Max Pressure1000 psi
  • Min Pressure -15 psi
  • Pressure Resolution4, 5, or 6 digit resolution (user selectable)
  • Pressure Accuracy0.02% FS
  • Max Frequency (Hz)50000
  • Min Frequency (Hz)0.01
  • Frequency Resolution (Hz)6-digit auto-resolution
  • Frequency Accuracy (Hz)0.005% RDG + 2 last digit
  • Memory SizeLogging interval: from 0.1~9999 seconds, log up to 10 million readings (single channel)
  • Connections2 channels RTD measurement, 1 channel electric signal measurement, φ4 mm banana jacks, 2 channels for external digital pressure module, Lemo style connection, embedded digital pressure module field switchable, and 1 embedded atmospheric pressure sensor
  • Battery LifeTypical working time 100 hours (measurement mode)
  • Battery Type1 Rechargeable Lithium-ion (included)
  • Display Type4.4-inch color display capacitive screen, transflective, with LED backlight
  • Length (in)6 31/32
  • Height (in)2 1/25
  • Width (in)4 1/8
  • Length (cm)17.7
  • Height (cm)5.2
  • Width (cm)10.5
  • DescriptionHandheld Multichannel Reference Recorder, 0.02% FS, -15 to 1000 psi
  • Warranty1 year
Reviews
Q&A