Adam Equipment SHS 600A Battery Operated Crane Scales; 300kg x 0.05kg

Representative image only.

Adam Equipment SHS 600A Battery Operated Crane Scales; 300kg x 0.05kg

Adam Equipment | Mfr: SHS 600A| Item: 1171011

Flexible crane scales make it easy to measure suspended loads

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment SHS 600A Battery Operated Crane Scales; 300kg x 0.05kg
Adam Equipment SHS 600A Battery Operated Crane Scales; 300kg x 0.05kg
1171011

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Three-button infrared remote control
  • Color-coded keypad
  • Three weighing units (kg, lb, Newtons)
  • Display hold function
  • 360-degree rotating display
  • 360-degree swivel shackle and bolt
  • External calibration
  • Polycarbonate indicator housing (SHS only)
  • Cast aluminum magnesium indicator housing (LHS only)
  • Chrome-plated steel hook with safety catch
  • Automatic power-off
  • Low-battery indicator
  • Rechargeable battery
  • 1 year warranty

More About this Item

Designed with safety in mind each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight.

Built-in rechargeable battery - Alows the scale to be used in areas where power is not available.

Simple, Flexible Operation - Use the included remote control or the colourcoded keypad to safely operate the scale’s functions. The bright-yellow tare/zero key is easy to spot for quick recognition.

Solid performance is the foundation of Adam Equipment’s SHSa hanging scales. These flexible crane scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch, ensuring stability and keeps the suspended item securely in place.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)300
  • Capacity (lbs)600
  • Readability (g)0.05
  • Repeatability (g)50
  • Linearity (g)100
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 x Lithium ion
  • Power (VAC)100 to 240
  • Height (in)12 19/32
  • Length (InchShort)2 19/32
  • Width (in)5 51/64
  • Depth (in)2 19/32
  • Display Height (in)19/32
  • Readability (kg)1/20
  • DescriptionBattery Operated Crane Scales; 300kg x 0.05kg
  • Warranty3 Years
Reviews
Q&A