Adam Equipment SHS 100A Battery Operated Crane Scales; 50kg x 0.01kg

Representative image only.

Adam Equipment SHS 100A Battery Operated Crane Scales; 50kg x 0.01kg

Adam Equipment | Mfr: SHS 100A| Item: 1171009

Flexible crane scales make it easy to measure suspended loads

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment SHS 100A Battery Operated Crane Scales; 50kg x 0.01kg
Adam Equipment SHS 100A Battery Operated Crane Scales; 50kg x 0.01kg
1171009

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Three-button infrared remote control
  • Color-coded keypad
  • Three weighing units (kg, lb, Newtons)
  • Display hold function
  • 360-degree rotating display
  • 360-degree swivel shackle and bolt
  • External calibration
  • Polycarbonate indicator housing (SHS only)
  • Cast aluminum magnesium indicator housing (LHS only)
  • Chrome-plated steel hook with safety catch
  • Automatic power-off
  • Low-battery indicator
  • Rechargeable battery
  • 1 year warranty

More About this Item

Designed with safety in mind each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight.

Built-in rechargeable battery - Alows the scale to be used in areas where power is not available.

Simple, Flexible Operation - Use the included remote control or the colourcoded keypad to safely operate the scale’s functions. The bright-yellow tare/zero key is easy to spot for quick recognition.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)50
  • Capacity (lbs)100
  • Readability (g)10
  • Repeatability (g)10
  • Linearity (g)20
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery2 x Lithium ion
  • Power (VAC)100 to 240
  • Length (InchShort)2 19/32
  • Height (in)12 19/32
  • Width (in)5 51/64
  • Depth (in)2 19/32
  • Display Height (in)19/32
  • Readability (kg)1/100
  • DescriptionBattery Operated Crane Scales; 50kg x 0.01kg
  • Warranty3 Years
Reviews
Q&A