Adam Equipment PTS5000A Pallet Truck Scale, 5000lb Capacity and 1Lb Readability 220V

Representative image only.

Adam Equipment PTS5000A Pallet Truck Scale, 5000lb Capacity and 1Lb Readability 220V

Adam Equipment | Mfr: PTSPlus 2000| Item: 1171059

Call For Price

Call For Price
Product Description

Key Features

  • Hold function
  • Full range tare
  • Backlit LCD display
  • Color coded keys
  • Check weighing LED lights to show acceptable limits
  • Capacity tracker
  • RS-232 bi-directional interface
  • External calibration
  • Rechargeable battery up to 90 hours operation
  • Auto-sleep function
  • DC Adapter
  • 1 year warranty

More About this Item

Adam Equipment’s PTS pallet truck scale allows users to measure the weight of objects as they are moved from one place to another whether it’s in a warehouse, on the production floor, or in the shipping department.

1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (g)2000000
  • Capacity (kg)2000
  • Capacity (lbs)4415
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)110 to 240;230
  • Depth (in)62 1/5
  • Readability (kg)1/2
  • DescriptionPallet Truck Scale, 5000lb Capacity and 1Lb Readability 220V
  • Warranty2 Years
Reviews
Q&A