Adam Equipment 700100410 ABI-1 Ionizer, Neutralizes Static Electricity

Representative image only.

Adam Equipment 700100410 ABI-1 Ionizer, Neutralizes Static Electricity

Adam Equipment | Mfr: 700100410| Item: 1112561

Neutralizes static electricity to improve weighing accuracy and boost efficiency

₹331,000.00INR / Each

₹331,000.00INR / Each
Product Description

Includes

AC adapter.

Key Features

  • Dissipate static electricity to increase stabilization time
  • Discharge time: 9 s/5 cm, 13 s/10 cm, or 100 s/40 cm (with fan on).
  • Standard distance from sample to ion source is about 5 to 40 cm
  • At a distance of 2 cm from ion source, the ozone concentration is 0 to 0.05 ppm
  • Maximum air volume 0.06 cm3/min
  • For indoor use only
  • 1 year warranty

More About this Item

Static charge accumulates on certain materials, and can wreak havoc with sensitive electronic instruments—like balances. Adam Equipment’s ionizer addresses the issue
of excess static electricity, increasing accuracy and helping to maintain sample integrity. The ABI-1 ionizer neutralizes the static charge that accumulates on non-conductive
materials such as plastic, glass, ceramics, paper and textiles.
When these materials encounter friction, heat or pressure, static electricity can build up, especially in low-humidity environments. Lightweight and easily movable, the ionizer can
be positioned conveniently beside the weighing instrument, or it can be manually directed at a particular item to be weighed.

1 Year Warranty
Specifications
  • Accessory TypeBalance anti-static kit
  • Power (VAC)115 / 230;100 to 240
  • Height (in)3 1/4
  • Width (in)4 1/8
  • Depth (in)4 5/16
  • DescriptionABI-1 Ionizer, Neutralizes Static Electricity
  • Warranty1 Year
Reviews
Q&A