Acrylic pipettor caddy organizer 11, White

Representative image only.

Acrylic pipettor caddy organizer 11, White

| Item: 6352872

₹27,400.00INR / Each

₹27,400.00INR / Each
Product Description

Key Features

  • Store pipettors within comfortable reach!
  • 1 year warranty
1 Year Warranty
Specifications
  • Number Of Compartments6
  • ColorWhite
  • Exterior Width (in)11
  • Exterior Height (in)6 1/4
  • Exterior Depth (in)8 1/2
  • Exterior Width (cm)27.94
  • Exterior Height (cm)15.875
  • Exterior Depth (cm)21.59
  • DescriptionAcrylic pipettor caddy organizer 11, White
  • Warranty1 year
Reviews
Q&A