AccuMac Sec. Ref. PRT, 0.187" x 9" , -60~300C, Spade

Representative image only.

AccuMac Sec. Ref. PRT, 0.187" x 9" , -60~300C, Spade

AccuMac | Item: 9045237

State-of-the-art, high-accuracy temperature probes at a fraction of the cost

₹268,000.00INR / Each

for an additional
₹128,000.00INR / Each
for an additional
₹141,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹268,000.00INR / Each

Buy It Together

Current Item

AccuMac Sec. Ref. PRT, 0.187" x 9" , -60~300C, Spade
AccuMac Sec. Ref. PRT, 0.187" x 9" , -60~300C, Spade
9045237

₹268,000.00INR / Each
+ =
Total Price 409000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Equivalent to Fluke Calibration / Hart Scientific Model 5615 and 5616
  • 1 year warranty

More About this Item

AM1730—Secondary reference PRT/RTD probes: These probes are the workhorse of laboratories. With a calibration uncertainty at 0°C of just ±0.015°C, these probes fully meet ITS-90 criteria for reference thermometers fully. The unique design achieves an excellent balance between hysteresis effect and mechanical/thermal shocks. Both series boast very low short term stability of 7 mK at TPW. The AM1730 has a range of -200 to 420°C.

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

1 Year Warranty
Specifications
  • Probe TypeSecondary Reference PRT/RTD
  • Min Temperature (° F)-76
  • Max Temperature (° F)572
  • Min Temperature (° C)-60
  • Max Temperature (° C)300
  • Temperature Accuracy±0.015°C and ±0.01°C/100 hr
  • Response Time (Sec)9
  • Connector TypeSpade Lugs
  • Sheath Length (in)9
  • Sheath Diameter (InchShort)0.1875
  • DescriptionSec. Ref. PRT, 0.187" x 9" , -60~300C, Spade
  • Warranty1 year
Reviews
Q&A