AccuMac Prec. Ind. PRT, 0.25" x 12" , -60~300C, Bare Wire

Representative image only.

AccuMac Prec. Ind. PRT, 0.25" x 12" , -60~300C, Bare Wire

AccuMac | Item: 9045212

State-of-the-art, high-accuracy temperature probes at a fraction of the cost

₹151,000.00INR / Each

for an additional
₹128,000.00INR / Each
for an additional
₹141,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹151,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -60~300C, Bare Wire
Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -60~300C, Bare Wire
9045212

₹151,000.00INR / Each
+ =
Total Price 292000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

AM1620 Series—Precision industrial PRT/RTD probes: Conform to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a coil suspension element design for increased shock and vibration resistancealong with flexibility and durability. All have an accuracy of 35 mK at 0°C and short-term stability of 10 mK at 0°C. The AM1620 has a range of -60 to 300ºC (-76 to 572ºF)

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

1 Year Warranty
Specifications
  • Probe TypePrecision Industrial PRT/RTD
  • Min Temperature (° F)-76
  • Max Temperature (° F)572
  • Min Temperature (° C)-60
  • Max Temperature (° C)300
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)5
  • Connector TypeStripped Wire
  • Sheath Length (in)12
  • Sheath Diameter (InchShort)0.25
  • DescriptionPrec. Ind. PRT, 0.25" x 12" , -60~300C, Bare Wire
  • Warranty1 year
Reviews
Q&A