AccuMac Prec. Ind. PRT, 0.187" x 9" , -60~160C, Bare Wire

Representative image only.

AccuMac Prec. Ind. PRT, 0.187" x 9" , -60~160C, Bare Wire

AccuMac | Item: 9045204

State-of-the-art, high-accuracy temperature probes at a fraction of the cost

₹129,000.00INR / Each

for an additional
₹141,000.00INR / Each
for an additional
₹128,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹129,000.00INR / Each

Buy It Together

Current Item

AccuMac Prec. Ind. PRT, 0.187" x 9" , -60~160C, Bare Wire
AccuMac Prec. Ind. PRT, 0.187" x 9" , -60~160C, Bare Wire
9045204

₹129,000.00INR / Each
+ =
Total Price 270000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

AM1610 Series—Precision industrial PRT/RTD probes: Conform to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a special aged and tested 5mm long sensing element to achieve the best performance in stability and repeatability. All have an accuracy of 35 mK at 0°C and short-term stability of 10 mK at 0°C. The AM1610 has a temperature range of -60 to 160ºC (-76 to 320ºF)

1 Year Warranty
Specifications
  • Probe TypePrecision Industrial PRT/RTD
  • Min Temperature (° F)-76
  • Max Temperature (° F)320
  • Min Temperature (° C)-60
  • Max Temperature (° C)160
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)4
  • Connector TypeStripped Wire
  • Sheath Length (in)9
  • Sheath Diameter (InchShort)0.1875
  • DescriptionPrec. Ind. PRT, 0.187" x 9" , -60~160C, Bare Wire
  • Warranty1 year
Reviews
Q&A