A&D Weighing SV-100 High range tuning fork vibration viscometer 120 VAC

Representative image only.

A&D Weighing SV-100 High range tuning fork vibration viscometer 120 VAC

A&D Weighing | Mfr: SV-100| Item: 9894614

Tuning fork vibration viscometer provides superior accuracy

Call For Price

Call For Price

Buy It Together

Current Item

A&D Weighing SV-100 High range tuning fork vibration viscometer 120 VAC
A&D Weighing SV-100 High range tuning fork vibration viscometer 120 VAC
9894614

Call For Price
+ =
Total Price 29900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Changing viscosity and temperature can be measured without replacing the sensor plates
  • Accurate low viscosity measurement
  • Excellent solution for difficult measurements such as foaming, flowing, and low viscosity fluids
  • 5 year warranty

More About this Item

This unique viscometer is ideal for ink, paint, food, pharmaceutical, chemical processing, rubber, oil, paper, or any viscometry application that requires high accuracy and fast response time. The new tuning fork vibration method ensures excellent accuracy and repeatability with a wide range of continuous and real time measurement. The thin, small size of the sensor plate allows even minute changes of viscosity and temperature to be tracked on a real-time basis. Additionally, the design of the sensor plates allows minimal deformation of the sample texture, and thus enables measurement of Non-Newtonian fluids.

Viscosity is measured by detecting the driving electric current necessary to resonate the two sensor plates at constant frequency of 30Hz and amplitude of less than 1mm. T

5 Year Warranty
Specifications
  • Min Viscosity Range (cP)1000
  • Max Viscosity Range (cP)100000
  • Sample Volume Needed (mL)35
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHigh range tuning fork vibration viscometer 120 VAC
  • Warranty5 years
Reviews
Q&A