A&D Weighing GH-120 PHoenix-Series Analytical Balance 120G x 0.1 Mg

Representative image only.

A&D Weighing GH-120 PHoenix-Series Analytical Balance 120G x 0.1 Mg

A&D Weighing | Mfr: GH-120| Item: 1110050

Antistatic coating on glass minimizes static effects for more accurate weighing

Call For Price

Call For Price
Product Description

Includes

115 VAC adapter, data collection software and in-use cover.

Key Features

  • Large weighing chamber allows weighing in large containers — up to 250 mL volumetric flask
  • Double spill protection around and below weighing pan protect vulnerable areas from spills
  • Diecast aluminum alloy housing offers durability and extended life
  • 5 year warranty
5 Year Warranty
Specifications
  • Capacity (g)120
  • Readability (g)0.0001
  • Weighing Unitsg, mg, oz, ozt, dwt, ct, %, gn
  • Calibration TypeInternal
  • Power (VAC)115
  • DescriptionPHoenix-Series Analytical Balance 120G x 0.1 Mg
  • Warranty5 Years
Reviews
Q&A