Cancel
Cole-Parmer
Environmental Express
ZeptoMetrix
;
Sign In
Log in for these benefits:
View Online Orders Status
Review Order History
Create Online Quotes
Sign In
New Customer?
Register Now
Request A Quote
ORDER STATUS
Shop Products
Help
Search
Geust User Link
Go
Quick Order
×
Enter Each Item Number & Quantity
Please see error(s) highlighted below.
Item #
Qty
Add more products on the full Quick Order page
Add to Cart
Cancel
Add to Cart
Cancel
×
Sign Into
My Account
Log in for these benefits:
View Online Orders Status
Review Order History
Create Online Quotes
Sign In
New Customer?
Register Now
Products
Products
►
Industries & Workflows
►
Featured Industries
Cold Chain
Environmental
Pharmaceutical
Safety
Vaccine Research and Development
Virus Testing
Wastewater
view all industries & workflows
Sample Preparation for Lab Analysis
Lab Milling and Grinding
Lab Mixing and Blending
Tissue Homogenization and Cell Lysis
Brands
►
Featured Brands
view all brands
Services
►
Gloves Sample Request
Calibration Services by InnoCal
Custom Temperature Probes
Help
India email sign-up
view all services
Product Support
►
Technical Resource Library
Technical Resource Library
Articles and White Papers
Videos
Webinars
Technical Resource Map
Tools & Compatibility
Chemical Compatibility Database
Tubing Chemical Compatibility
Tubing and Food Compatibility
Tubing Selector Tool
Common Unit Converters
Safety Glove Chemical Compatibility Database
More Product Support
Certificate Lookup
Downloadable Literature
Regulatory Agencies
Technical Glossary
View All Resources
◄
Home
Balances and Scales
Toploading Balances
A&D Everest Eki Portable Balances
"A&D Weighing EK-6000I Portable Balance, 6000g Capacity"
Print
×
A&D Weighing EK-6000I Portable Balance, 6000g Capacity
Zoom Image
Representative image only.
Add to Compare
A&D Weighing EK-6000I Portable Balance, 6000g Capacity
A&D Weighing
|
Mfr: EK-6000I
|
Item:
1111945
Compact, lightweight body for easy portability
Keypad calibration with external weight ...
READ MORE
BUY MORE & SAVE
₹139,000.00
INR
/ Each
1111945
Add To Cart
+ADD TO LIST
PRODUCT OPTIONS
See All 14 Items in this Product Family
Include Calibration Services
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
for an additional
₹27,400.00
INR
/ Each
1710152
1710152
InnoCal A2LA ISO17025 Accredited Calibration: Balance/Scale - All Types
for an additional
₹40,000.00
INR
/ Each
1750098
1750098
Time to Re-Calibrate Your Instrument?
Learn more about our
calibration services
Calibration Quote
Recommended Accessories
A&D Weighing TB:164 Power Adapter, 220 V for A and D Hc-I Portable Counting Scale
₹20,700.00
INR
/ Each
0103866
Add To Cart
A&D Weighing AD-1682 Optional Rechargeable Battery
Call For Price
0791153
Add To Cart
A&D Weighing AX:3005824-5S Protective In- Use Cover (Each)
₹4,100.00
INR
/ Each
1111489
Add To Cart
A&D Weighing AX-USB-2920-9P USB to 9 Pin RS-232 Converter
₹20,400.00
INR
/ Each
1111498
Add To Cart
A&D Weighing EKW-07I Under Hook for Ek-4100I, -6100I, 6000I, -12Ki, Ew-12Ki, and Ekw-07I Balances
Call For Price
1111508
Add To Cart
A&D Weighing EKW-09i Rechargeable Nicd Battery Pk
Call For Price
1111994
Add To Cart
A&D Weighing AD-1192 Balance Printer; Compact
₹139,000.00
INR
/ Each
1112692
Add To Cart
Troemner 1370T 5kg Class-F Stainless Steel Test Weight, Traceable Certificate, Grip Handle
₹106,000.00
INR
/ Each
1196652
Add To Cart
₹139,000.00
INR
/ Each
1111945
Add To Cart
Product Description
Specifications
Docs & Certs
REVIEWS
Q&A
Compare
Buy It Together
Current Item
A&D Weighing EK-6000I Portable Balance, 6000g Capacity
1111945
₹139,000.00
INR
/ Each
1111945
+
A&D Weighing TB:164 Power Adapter, 220 V for A and D Hc-I Portable Counting Scale
0103866
₹20,700.00
INR
/ Each
0103866
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152
₹27,400.00
INR
/ Each
1710152
=
Total Price
187100.00
ADD 3 ITEMS TO CART
Product Description
Includes
AC power adapter
Key Features
Keypad calibration with external weight
Back light for use in low-light conditions
Rechargeable battery provides over eight hours of use on one charge
Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare
5 year warranty
Specifications
Capacity (g)
6000
Capacity (kg)
6
Readability (g)
1
Weighing Units
g, pcs, %, oz, lb, oz t, ct, mom, dwt, GN, tael
Calibration Type
External
Output
RS-232
Auto Shutoff
Yes
Battery
1 Rechargeable NiMH (not included)
Power (VAC)
115
Description
Portable Balance, 6000g Capacity
Warranty
5 Years
Documents & Certificates
Resources
+
SAVE
TO
MY DOCS
(PDFs)
A&D-EKseriesBalanceIM.pdf Instruction Manual
Reviews
Q&A
Compare
×
×
×
https://cmsearch.coleparmer.com/ant_assembler/CPIndia/items?R=1111945&rlg=en-US&format=json
Product Images (
0
)
Videos (
0
)
×
Watson Marlow Pumps In Detail Video Review
❮
❯
go BACK TO TOP